S353G721AC120/60 110/50

COMPARE

S353G721AC120/60 110/50

Description
S353G721AC120/60 110/50 SOLENOID VALVE ; POR 1" X 1" 2NC ALUMINUM 6.1 /F W

ASCO VALVE

Part # S353G721AC120/60 110/50D

BDI # 20711462

Features

Port Type: 1" Quick Mount
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 27 CV Factor | 1.1" Orifice Size | Air Fluid | Integral Pilot Constructions
Overall Length - Inch: 4.5
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 3

Price Inventory : Available to order
Loading Price
QTY