VLE2.NK 1
Description
VLE2.NK 1 MEDIUM PRESSURE BALL VALVE ; 2PC 1" SAE ORB CS 3000PSI CWP
Part # VLE2.NK 1
BDI # 24623722
Features
Port Type:
1" SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Piece | Full Port
Overall Length - Inch:
8.37
Voltage:
Not Applicable
Overall Width - Inch:
2.5
VAE2.N0 1
Description
VAE2.N0 1 HIGH PRESSURE BALL VALVE ; 2PC 1" SAE ORB CS LVR HNDL 4600PSI
Part # VAE2.N0 1
BDI # 24623591
Features
Port Type:
1" SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
High Pressure | Full Port | SAE O-Ring Boss
Overall Length - Inch:
9.785
Voltage:
Not Applicable
Overall Width - Inch:
2.17