Page 1 of 2

Next

Compare
W212A065S0100F1

COMPARE

W212A065S0100F1

Description
W212A065S0100F1 SOLENOID VALVE ; POR 1"X 1-1/ 2NC COMPOS 6.9/FW

ASCO VALVE

Part # W212A065S0100F1

BDI # 20687200

Features

Port Type: 1" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 7.3
Voltage: 24 VDC
Overall Width - Inch: 3.2

Price Inventory : Available to order
Loading Price
QTY
W212A066S0100F1

COMPARE

W212A066S0100F1

Description
W212A066S0100F1 SOLENOID VALVE ; POR 1"X 1-1/ 2NO COMPOS 10/FW

ASCO VALVE

Part # W212A066S0100F1

BDI # 20686274

Features

Port Type: 1" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 7.3
Voltage: 24 VDC
Overall Width - Inch: 3.2

Price Inventory : Available to order
Loading Price
QTY
W212A065L1100F0

COMPARE

W212A065L1100F0

Description
W212A065L1100F0 SOLENOID VALVE ; POR 1"X 1-1/ 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A065L1100F0

BDI # 20687184

Features

Port Type: 1" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 13 CV Factor | 1" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch: 7.3
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 3.2

Price Inventory : Available to order
Loading Price
QTY
W212A065S0100F0

COMPARE

W212A065S0100F0

Description
W212A065S0100F0 SOLENOID VALVE ; POR 1"X 1-1/ 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A065S0100F0

BDI # 20687186

Features

Port Type: 1" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 7.3
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 3.2

Price Inventory : Available to order
Loading Price
QTY
W212A065S0100F6

COMPARE

W212A065S0100F6

Description
W212A065S0100F6 SOLENOID VALVE ; POR 1"X 1-1/ 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A065S0100F6

BDI # 20687194

Features

Port Type: 1" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 13 CV Factor | 1" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 7.3
Voltage: 220/50 VAC | 240/60 VAC
Overall Width - Inch: 3.2

Price Inventory : Available to order
Loading Price
QTY