HV427481003
Description
HV427481003 VALVE ; 1/2 X 5/8 2NC ST 10.1/F AC
Part # HV427481003
BDI # 27020297
Features
Port Type:
1/2" ANPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.3 CV Factor | 5/8" Orifice Size
Voltage:
220/50 VAC | 240/60 VAC
Overall Width - Inch:
2.39
Overall Width - Millimeter:
60.706
HV427481002
Description
HV427481002 SOLENOID VALVE ; 1/2 X 5/8 2NC ST 10.1/F AC
Part # HV427481002
BDI # 27013994
Features
Port Type:
1/2" ANPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.3 CV Factor | 5/8" Orifice Size
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.39
Overall Width - Millimeter:
60.706