R8210A107AC120/60 110/50
Description
R8210A107AC120/60 110/50 SOLENOID VALVE ; POR
Part # R8210A107AC120/60,110/50D
BDI # 20711260
Features
Port Type:
1/2" FNPS
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5/8" Orifice Size | Water Fluid | Normally Closed | Rainproof
Voltage:
110/50 VAC | 120/60 VAC
R8210A107CSADC24/DC
Description
R8210A107CSADC24/DC SOLENOID VALVE ; POR
Part # R8210A107CSADC24/DCD
BDI # 20711262
Features
Port Type:
1/2" FNPS
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5/8" Orifice Size | Water Fluid | Normally Closed | Rainproof | CSA Approved
Voltage:
24 VDC
T8210A107DC24/DC
Description
T8210A107DC24/DC SOLENOID VALVE ; POR
Part # T8210A107DC24/DCD
BDI # 20714894
Features
Port Type:
1/2" FNPS
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5/8" Orifice Size | Water Fluid | Normally Closed | 1/2" NPT Threaded Conduit
Voltage:
24 VDC
8210A107DC24/DC
Description
8210A107DC24/DC SOLENOID VALVE ; POR
Part # 8210A107DC24/DCD
BDI # 20691176
Features
Port Type:
1/2" FNPS
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5/8" Orifice Size | Water Fluid | Normally Closed
Voltage:
24 VDC
R8210A107DC24/DCD
Description
R8210A107DC24/DCD SOLENOID VALVE ; POR 1/2 2W NC
Part # R8210A107DC24/DCD
BDI # 27254172
Features
Port Type:
1/2" FNPS
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5/8" Orifice Size | Water Fluid | Normally Closed | Rainproof
Voltage:
24 VDC