W212A030S0100F2
Description
W212A030S0100F2 SOLENOID VALVE ; POR 1/2"X3/4" 2NO COMPOS 11/FW
Part # W212A030S0100F2
BDI # 20687350
Features
Port Type:
1/2" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
5.5
Voltage:
120/60 VAC
Overall Width - Inch:
2.6
W212A029S0100F0
Description
W212A029S0100F0 SOLENOID VALVE ; POR 1/2"X3/4" 2NC COMPOS 6.3/FW
Part # W212A029S0100F0
BDI # 20687232
Features
Port Type:
1/2" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
5.5
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.6
W212A529S0100F0
Description
W212A529S0100F0 SOLENOID VALVE ; POR 1/2"X3/4" 2NC COMPOS 6.3/FW
Part # W212A529S0100F0
BDI # 20687234
Features
Port Type:
1/2" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
5.5
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.6
W212A029S0100F6
Description
W212A029S0100F6 SOLENOID VALVE ; POR 1/2"X3/4" 2NC COMPOS 6.3/FW
Part # W212A029S0100F6
BDI # 20687252
Features
Port Type:
1/2" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
5.5
Voltage:
220/50 VAC | 240/60 VAC
Overall Width - Inch:
2.6
W212A030S0100FF
Description
W212A030S0100FF SOLENOID VALVE ; POR
Part # W212A030S0100FF
BDI # 20687352
Features
Port Type:
1/2" Solvent Bond
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch:
5.5
Voltage:
240/60 VAC
Overall Width - Inch:
2.6