8260G042DC24/DC

COMPARE

8260G042DC24/DC

Description
8260G042DC24/DC SOLENOID VALVE

ASCO VALVE

Part # 8260G042DC24/DC

BDI # 20693850

Features

Port Type: 1/4" Male Flare
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 9/64" Orifice Size | Air - Inert Gas - Water Fluid
Overall Length - Inch: 3.12
Voltage: 24 VDC
Overall Width - Inch: 1.94

Price Inventory : Available to order
Loading Price
QTY