Page 1 of 51

Next

Compare
SE-G01-A3X-GR-D2-40

COMPARE

SE-G01-A3X-GR-D2-40

Description
SE-G01-A3X-GR-D2-40 DIRECTIONAL VALVE ; LOWER POWER WET TYPE SINGLE SOLENOID

NACHI FLUID POWER

Part # SE-G01-A3X-GR-D2-40

BDI # 27962407

Features

Port Type: 1/8"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Low Power | Surgeless Type With Indicator Light
Overall Length - Inch: 6.398
Voltage: 24 VDC
Overall Width - Inch: 1.811

Price Inventory : In stock
Loading Price
QTY
SL-G01-A3X-GR-C1-31

COMPARE

SL-G01-A3X-GR-C1-31

Description
SL-G01-A3X-GR-C1-31 DIRECTIONAL VALVE ; LOW POWER WET TYPE SINGLE SOLENOID

NACHI FLUID POWER

Part # SL-G01-A3X-GR-C1-31

BDI # 27984371

Features

Port Type: 1/8"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Central Terminal Box | Wet Magnetic Switching Valve | Low Power | Surgeless Type With Indicator Light
Overall Length - Inch: 5.02
Voltage: 100/50-60 VAC
Overall Width - Inch: 1.811

Price Inventory : In stock
Loading Price
QTY
SS-G01-E3X-R-D2-40

COMPARE

SS-G01-E3X-R-D2-40

Description
SS-G01-E3X-R-D2-40 DIRECTIONAL VALVE ; WET TYPE DOUBLE SOLENOID

NACHI FLUID POWER

Part # SS-G01-E3X-R-D2-40

BDI # 27953253

Features

Port Type: 1/8"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Detent - Solenoid | Solenoid Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Central Terminal Box | Cascade Mounting | Transition Flow Path Closed | Indicator Light | Ambient Temperature -4 To 122 Deg F | Metric Design
Overall Length - Inch: 8.976
Voltage: 24 VDC
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY
SA-G01-C5-D2-40

COMPARE

SA-G01-C5-D2-40

Description
SA-G01-C5-D2-40 DIRECTIONAL VALVE ; WET TYPE DOUBLE SOLENOID

NACHI FLUID POWER

Part # SA-G01-C5-D2-40

BDI # 28009254

Features

Port Type: 1/8"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Spring | Solenoid - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: DIN Connector | Cascade Mounting | Ambient Temperature -4 To 122 Deg F | Metric Design
Overall Length - Inch: 8.976
Voltage: 24 VDC
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY
SA-G01-C4-D2-E40

COMPARE

SA-G01-C4-D2-E40

Description
SA-G01-C4-D2-E40 DIRECTIONAL VALVE ; WET TYPE DOUBLE SOLENOID

NACHI FLUID POWER

Part # SA-G01-C4-D2-E40

BDI # 27964687

Features

Port Type: 1/8"
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Spring | Solenoid - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: DIN Connector | Cascade Mounting | Ambient Temperature -4 To 122 Deg F | 10-24 Mounting Bolt
Overall Length - Inch: 8.976
Voltage: 24 VDC
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY