Page 1 of 228

Next

Compare
VX242CABXBB

COMPARE

VX242CABXBB

Description
VX242CABXBB 2 PORT VALVE (SMARTCATALOG)

SMC

Part # VX242CABXBB

BDI # 26024722

Features

Port Type: 1/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.63 Cv Factor | 5MM Orifice Size | Water Fluid | Normally Open | Class B | Grommet | Size 1 | With Bracket | 180 Degree Special Electrical Entry Direction
Overall Length - Inch: 1.85
Voltage: 24 VDC
Overall Width - Inch: 1.811

Price Inventory : In stock
Loading Price
QTY
VK334-5DZ-01N

COMPARE

VK334-5DZ-01N

Description
VK334-5DZ-01N SOLENOID VALVE ; 3 PORT

SMC

Part # VK334-5DZ-01N

BDI # 25811569

Features

Port Type: 1/8" NPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Base Mounted | Din Terminal | With Light and Surge Voltage Suppressor
Overall Length - Inch: 3.102
Voltage: 24 VDC
Overall Width - Inch: 0.984

Price Inventory : In stock
Loading Price
QTY
DXT1215T-5WOU-01N-X1

COMPARE

DXT1215T-5WOU-01N-X1

Description
DXT1215T-5WOU-01N-X1 SOLENOID VALVE ; HIGH SPEED

SMC

Part # DXT1215T-5WOU-01N-X1

BDI # 27421306

Features

Port Type: 1/8" NPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: M8 Connector without Connector Cable | With Power Saving Circuit and Light/Surge Voltage Suppressor
Overall Length - Inch: 3.937
Voltage: 24 VDC
Overall Width - Inch: 0.63

Price Inventory : In stock
Loading Price
QTY
SYJ712M-5DS-01N

COMPARE

SYJ712M-5DS-01N

Description
SYJ712M-5DS-01N SYJ700 VALVE (SMARTCATALOG)

SMC

Part # SYJ712M-5DS-01N

BDI # 25788328

Features

Port Type: 1/8" NPT
Number of Ports/Way: 3 Port | 3 Way
Actuation: Air Pilot - Spring | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Body Ported | DIN Terminal with Connector | With Surge Voltage Suppressor
Overall Length - Inch: 3.921
Voltage: 24 VDC
Overall Width - Inch: 0.709

Price Inventory : In stock
Loading Price
QTY
DXT1215T-5WOU-01N

COMPARE

DXT1215T-5WOU-01N

Description
DXT1215T-5WOU-01N HIGH SPEED VALVE ; PILOT OPERATED

SMC

Part # DXT1215T-5WOU-01N

BDI # 27375872

Features

Port Type: 1/8" NPT
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Without M8 Connector Cable | With Light and Surge Voltage Suppressor
Overall Length - Inch: 3.917
Voltage: 24 VDC
Overall Width - Inch: 0.634

Price Inventory : In stock
Loading Price
QTY