Page 1 of 6

Next

Compare

COMPARE

XLGR-100D-3L

Description
XLGR-100D-3L HIGH VACUUM VALVE (SMARTCATALOG)

SMC

Part # XLGR-100D-3L

BDI # 25609659

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Left Flange Surface
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY
XLAV-100DL-M9//-5LZ

COMPARE

XLAV-100DL-M9//-5LZ

Description
XLAV-100DL-M9//-5LZ HIGH VACUUM VALVE (SMARTCATALOG)

SMC

Part # XLAV-100DL-M9//-5LZ

BDI # 25781284

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| K Flange | Without Indicator | Rear Flange Surface Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire | L Type Plug Connector | With Light and Surge Voltage Suppressor| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 8.406
Voltage: 24 VDC
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY
XLA-100-M9//

COMPARE

XLA-100-M9//

Description
XLA-100-M9//

SMC

Part # XLA-100-M9//

BDI # 17956521

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Normally Closed | High Vacuum | Angle Valve| KF Flange | Without Indicator | Flange Side Pilot Port | Without Auto Switch | With Built In Magnet | 0.5M Lead Wire| Hard Anodized External Body | Raw Material Internal Body
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY
XLC-100D-1

COMPARE

XLC-100D-1

Description
XLC-100D-1 HIGH VACUUM VALVE (SMARTCATALOG)

SMC

Part # XLC-100D-1

BDI # 25748259

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Inert Gas Fluid | K Type Flange | Flange Surface | Without Built In Magnet | Without Switch
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY
XLF-100D-M9BLA

COMPARE

XLF-100D-M9BLA

Description
XLF-100D-M9BLA, ALUMINUM AIR-OPERATED ANGLE VALVE (SMARTCATALOG)

SMC

Part # XLF-100D-M9BLA

BDI # 25781325

Features

Port Type: 100 Flange
Number of Ports/Way: 2 Port | 2 Way
Actuation: Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: Inert Gas Fluid | K Type Flange | Without Indicator | Flange Side | With 2 Solid State Auto Switch
Overall Length - Inch: 7.283
Voltage: Not Applicable
Overall Width - Inch: 6.063

Price Inventory : Available to order
Loading Price
QTY