TS2120TDTDLB
Description
TS2120TDTDLB DIRECTIONAL CONTROL VALVE ; MONOBLOCK
Part # TS2120TDTDLB
BDI # 26330922
Features
Port Type:
12 MM SAE
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Hand Lever | Detent Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Two Spool | Tandem Spool | Built In Anti-Drop Check
Overall Length - Inch:
15.59
Voltage:
Not Applicable
Overall Width - Inch:
6
Features
Port Type:
12 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Hand Lever - Spring | Detent Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Fine Metering Spool | With Flow Control | Ball Friction
Voltage:
Not Applicable
Overall Width - Inch:
5.01
Overall Width - Millimeter:
127.254
Features
Port Type:
12 MM SAE
Number of Ports/Way:
4 Port | 3 Way
Actuation:
Hand Lever - Spring | Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Tandem Centre Spool | Spring Centre
Overall Length - Inch:
11
Voltage:
Not Applicable
Overall Width - Inch:
3.81
FC55-12SAE
Description
FC55-12SAE FLOW CONTROL VALVE ; INLINE ADJUSTABLE
Part # FC55-12SAE
BDI # 26330717
Features
Port Type:
12 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Full Range Pressure Compensating Variable | Free Reverse Flow
Overall Length - Inch:
4.6
Voltage:
Not Applicable
Overall Length - Millimeter:
116.85
AO120O4LRS
Description
AO120O4LRS DIRECTIONAL CONTROL VALVE ; OPEN CENTER 4-WAY
Part # AO120O4LRS
BDI # 26310673
Features
Port Type:
12 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Hand Lever - Spring | Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Open Centre Spool | Adjustable Relief | Spring Centre
Overall Length - Inch:
11
Voltage:
Not Applicable
Overall Width - Inch:
3.81