Page 1 of 25

Next

Compare
DCF16TM454LF1

COMPARE

DCF16TM454LF1

Description
DCF16TM454LF1 DIRECTIONAL CONTROL VALVE ; 4-WAY

BRAND HYDRAULICS

Part # DCF16TM454LF1

BDI # 24103220

Features

Port Type: 16 MM SAE
Number of Ports/Way: 4 Port | 4 Way
Actuation: Hand Lever - Spring | Detent Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: Tandem Metering Spool | With Flow Control | Ball Friction
Voltage: Not Applicable
Overall Width - Inch: 5.01
Overall Width - Millimeter: 127.254

Price Inventory : Available to order
Loading Price
QTY
DCF16TM454LF1 SS

COMPARE

DCF16TM454LF1 SS

Description
DCF16TM454LF1 SS DIRECTIONAL CNTRL VALVE

BRAND HYDRAULICS

Part # DCF16TM454LF1SS

BDI # 20334945

Features

Port Type: 16 MM SAE
Number of Ports/Way: 4 Port | 4 Way
Actuation: Hand Lever - Spring | Detent Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: Tandem Metering Spool | With Flow Control | Ball Friction
Voltage: Not Applicable
Overall Width - Inch: 5.01
Overall Width - Millimeter: 127.254

Price Inventory : Available to order
Loading Price
QTY
FC51-16SAE

COMPARE

FC51-16SAE

Description
FC51-16SAE FLOW CONTROL VALVE ; 0-50GPM 3000PSI

BRAND HYDRAULICS

Part # FC51-16SAE

BDI # 26330975

Features

Port Type: 16 MM SAE
Number of Ports/Way: 3 Port | 3 Way
Actuation: Hand Lever
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: High Volume Full Range Pressure Compensating Variable
Overall Length - Inch: 8.43
Voltage: Not Applicable
Overall Length - Millimeter: 214.122

Price Inventory : Available to order
Loading Price
QTY
DCF16TM304LF1

COMPARE

DCF16TM304LF1

Description
DCF16TM304LF1 DIRECTIONAL CONTROL VALVE ; WITH FC

BRAND HYDRAULICS

Part # DCF16TM304LF1

BDI # 26329814

Features

Port Type: 16 MM SAE
Number of Ports/Way: 4 Port | 4 Way
Actuation: Hand Lever - Spring | Detent Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: Tandem Metering Spool | With Flow Control | Ball Friction
Voltage: Not Applicable
Overall Width - Inch: 5.01
Overall Width - Millimeter: 127.254

Price Inventory : Available to order
Loading Price
QTY

COMPARE

DCF16M454LF1

Description
DCF16M454LF1 DIRECTIONAL CONTROL VALVE ; WITH FC

BRAND HYDRAULICS

Part # DCF16M454LF1

BDI # 26329808

Features

Port Type: 16 MM SAE
Number of Ports/Way: 4 Port | 4 Way
Actuation: Hand Lever - Spring | Detent Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: Fine Metering Spool | With Flow Control | Ball Friction
Voltage: Not Applicable
Overall Width - Inch: 5.01
Overall Width - Millimeter: 127.254

Price Inventory : Available to order
Loading Price
QTY