LVM09R2-6A-6
Description
LVM09R2-6A-6 CHEMICAL VALVE (SMARTCATALOG)
Part # LVM09R2-6A-6
BDI # 25594098
Features
Port Type:
2.2 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.018 Cv Factor Water | For Chemical | Body Ported | PEEK Plate - EPDM Diaphragm | 600MM Lead Wire Grommet
Overall Length - Inch:
1.378
Voltage:
12 VDC
Overall Width - Inch:
0.374
LVM09R2-6A-K
Description
LVM09R2-6A-K CHEMICAL VALVE (SMARTCATALOG)
Part # LVM09R2-6A-K
BDI # 25534186
Features
Port Type:
2.2 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.018 Cv Factor Water | For Chemical | Body Ported | PEEK Plate - EPDM Diaphragm | 300MM Lead Wire Plug Connector
Overall Length - Inch:
1.378
Voltage:
12 VDC
Overall Width - Inch:
0.374
Features
Port Type:
2.2 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.018 Cv Factor Water | For Chemical | Body Ported | PEEK Plate - EPDM Diaphragm | 150MM Lead Wire Grommet
Overall Length - Inch:
1.378
Voltage:
12 VDC
Overall Width - Inch:
0.374
LVM09R2-5C-Q
Description
LVM09R2-5C-Q CHEMICAL VALVE (SMARTCATALOG)
Part # LVM09R2-5C-Q
BDI # 25534185
Features
Port Type:
2.2 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.018 Cv Factor Water | For Chemical | Body Ported | PEEK Plate - Kalrez Diaphragm | 150MM Lead Wire Grommet
Overall Length - Inch:
1.378
Voltage:
24 VDC
Overall Width - Inch:
0.374
LVM09R1-5B-6
Description
LVM09R1-5B-6 CHEMICAL VALVE (SMARTCATALOG)
Part # LVM09R1-5B-6
BDI # 25521546
Features
Port Type:
2.2 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.018 Cv Factor Water | For Chemical | Body Ported | PEEK Plate - FKM Diaphragm | 600MM Lead Wire Grommet
Overall Length - Inch:
1.378
Voltage:
24 VDC
Overall Width - Inch:
0.374