XLAV-25G-5HZ
Description
XLAV-25G-5HZ HIGH VACUUM VALVE (SMARTCATALOG)
Part # XLAV-25G-5HZ
BDI # 25613049
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Closed
Overall Length - Inch:
3.563
Voltage:
24 VDC
Overall Width - Inch:
1.89
XLS-25-5D-Q
Description
XLS-25-5D-Q ANGLE VALVE ; ALUMINUM ELECTROMAGNETIC
Part # XLS-25-5D-Q
BDI # 25646665
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Inert Gas Fluid | KF Type Flange | DIN Terminal with Connector
Overall Length - Inch:
3.484
Voltage:
24 VDC
Overall Width - Inch:
1.89
XMA-25F-M9//
Description
XMA-25F-M9// ; S.S. HIGH VACUUM ANGLE/IN-LINE VALVE
Part # XMA-25F-M9//
BDI # 25646681
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Inactive Gas Fluid | KF Type Flange | With Indicator | Left Flange Surface | Without Auto Switch | With Built-in Magnet
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Overall Width - Inch:
1.89
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Inactive Gas Fluid | KF Type Flange | Without Indicator | Flange Side | Without Switch
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Overall Width - Inch:
1.89
Features
Port Type:
25 Flange
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Inert Gas Fluid | KF Type Flange | Flange Surface | Without Built In Magnet | Without Switch
Overall Length - Inch:
2.913
Voltage:
Not Applicable
Overall Width - Inch:
1.89