RPEH4-253Z11/CPFI/33-12060EW

COMPARE

RPEH4-253Z11/CPFI/33-12060EW

Description
RPEH4-253Z11/CPFI/33-12060EW VALVE ; 120VAC 0.35A 50/60HZ CONT PILOT OPERATED

ARGO-HYTOS

Part # RPEH4-253Z11/CPFI/33-12060EW

BDI # 21500955

Features

Port Type: 25MM
Number of Ports/Way: 4 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Hydraulic
Number of Positions: 3 Position

Inch - Metric: Metric
Other Features: 159 GPM Flow Capacity
Overall Length - Inch: 10.689
Voltage: 120/50-60 VAC
Overall Width - Inch: 4.528

Price Inventory : Available to order
Loading Price
QTY