VXF26BBZ2H
Description
VXF26BBZ2H 2 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VXF26BBZ2H
BDI # 25643564
Features
Port Type:
3" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | With Light and Silencer | DIN Terminal with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
9.843
Voltage:
240/50-60 VAC
Overall Width - Inch:
7.677
Features
Port Type:
3" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | Without Silencer | Grommet | For Dust Collector
Overall Length - Inch:
9.843
Voltage:
24 VDC
Overall Width - Inch:
8.11
Features
Port Type:
3" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Direct Piping Type | With Light | Without Silencer | DIN Terminal with Surge Voltage Suppressor | For Dust Collector
Overall Length - Inch:
9.843
Voltage:
240/50-60 VAC
Overall Width - Inch:
7.677
Features
Port Type:
3" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Dust Collector | Direct Piping Type | Without Silencer
Overall Length - Inch:
8.74
Voltage:
24 VDC
Overall Width - Inch:
8.11
Features
Port Type:
3" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Dust Collector | Direct Piping Type | Without Silencer
Overall Length - Inch:
8.74
Voltage:
100 VAC
Overall Width - Inch:
8.11