HV427480102

COMPARE

HV427480102

Description
HV427480102 VALVE ; 3/8 X 9/32 2NC ST 10.1/F AC

ASCO VALVE

Part # HV427480102

BDI # 27000623

Features

Port Type: 3/8" ANPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1 CV Factor | 9/32" Orifice Size
Overall Length - Inch: 3.06
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 1.95

Price Inventory : Available to order
Loading Price
QTY