VLE2.NK 3/8
Description
VLE2.NK 3/8 MEDIUM PRESSURE BALL VALVE ; 2PC 3/8" SAE ORB CS 3000PSI CWP
Part # VLE2.NK 3/8
BDI # 24623738
Features
Port Type:
3/8" SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2 Piece | Full Port
Overall Length - Inch:
4.78
Voltage:
Not Applicable
Overall Width - Inch:
1.06
VAE2.N0 3/8
Description
VAE2.N0 3/8 HIGH PRESSURE BALL VALVE ; 2PC 3/8" SAE ORB CS LVR HNDL 7000PSI
Part # VAE2.N0 3/8
BDI # 24623622
Features
Port Type:
3/8" SAE
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
High Pressure | Full Port | SAE O-Ring Boss
Overall Length - Inch:
5.375
Voltage:
Not Applicable
Overall Width - Inch:
1.18