LPV22-5K-T3
Description
LPV22-5K-T3 VALVE, SOLENOID PINCH (SMARTCATALOG)
Part # LPV22-5K-T3
BDI # 26569650
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Normally Open | 300MM Plug Connector
Overall Length - Inch:
0.945
Voltage:
24 VDC
Overall Width - Inch:
0.787
LVD20-S03
Description
LVD20-S03 AIR OPERATED CHEMICAL VALVE (SMARTCATALOG)
Part # LVD20-S03
BDI # 25506041
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Normally Closed | LQ1 Integrated Fitting | 6MM One Touch Fitting Pilot Port | PTFE Diaphragm
Overall Length - Inch:
2.638
Voltage:
Not Applicable
Overall Width - Inch:
2.205
LVQ20-Z03R-9
Description
LVQ20-Z03R-9, HIGH PURITY CHEMICAL LIQUID VALVE (SMARTCATALOG)
Part # LVQ20-Z03R-9
BDI # 25563574
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Normally Closed | LQ3 Integrated Fitting | 1/8" RC Pilot Port | High Back Pressure With Indicator
Overall Length - Inch:
3.583
Voltage:
Not Applicable
Overall Width - Inch:
2.283
SY3430-5U1-C3
Description
SY3430-5U1-C3 VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY3430-5U1-C3
BDI # 27874740
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Top Ported | Non-Polar Light/Surge Voltage Suppressor
Overall Length - Inch:
3.65
Voltage:
24 VDC
Overall Width - Inch:
0.488
LVD20-V03N-F
Description
LVD20-V03N-F, AIR OPERATED CHEMICAL VALVE (SMARTCATALOG)
Part # LVD20-V03N-F
BDI # 25506040
Features
Port Type:
3 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.35 Cv Factor | 4MM Orifice Size | Normally Closed | LQ1 Integrated Fitting | 1/8" NPT Pilot Port | PTFE Diaphragm
Overall Length - Inch:
2.638
Voltage:
Not Applicable
Overall Width - Inch:
2.205