20BFT4SDB
Description
20BFT4SDB WORK SECTION, S20-TANDEM CTR-SPRING DETENT (SMARTCATALOG)
Part # 20BFT4SDB
BDI # 26331738
Features
Port Type:
6 MM SAE
Number of Ports/Way:
6 Port | 4 Way
Actuation:
Handle | Detent - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Oil Fluid | Parallel Series | Tandem Center Spool | Vertical handle Assembly
Voltage:
Not Applicable
Overall Width - Inch:
1.31
Overall Width - Millimeter:
33.274
20BFT4SB
Description
20BFT4SB WORK SECTION, S20-TANDEM CTR-SPRING CENTER (SMARTCATALOG)
Part # 20BFT4SB
BDI # 26309500
Features
Port Type:
6 MM SAE
Number of Ports/Way:
6 Port | 4 Way
Actuation:
Handle | Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Oil Fluid | Parallel Series | Tandem Center Spool | Vertical handle Assembly
Voltage:
Not Applicable
Overall Width - Inch:
1.31
Overall Width - Millimeter:
33.274
20BFT4SC
Description
20BFT4SC WORK SECTION, S20-TANDEM CTR-SPRING CENTER (SMARTCATALOG)
Part # 20BFT4SC
BDI # 26329853
Features
Port Type:
6 MM SAE
Number of Ports/Way:
6 Port | 4 Way
Actuation:
Handle | Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Oil Fluid | Parallel Series | Tandem Center Spool | Horizontal handle Assembly
Voltage:
Not Applicable
Overall Width - Inch:
1.31
Overall Width - Millimeter:
33.274
PC6C
Description
PC6C CHECK VALVE, PILOT CHECK WITH NEW STYLE (SMARTCATALOG)
Part # PC6C
BDI # 26330652
Features
Port Type:
6 MM SAE
Number of Ports/Way:
2 Port | 1 Way
Actuation:
Pilot
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Oil Fluid | Derlin Check Seat | Buna N O-Ring | Steel Ball
Overall Length - Inch:
4.97
Voltage:
Not Applicable
Overall Length - Millimeter:
126.238
FC51-6SAESS
Description
FC51-6SAESS DIRECTIONAL CONTROL VALVE, FLOW CONTROL WITHSAE 6 PORTS (SMARTCATALOG)
Part # FC51-6SAESS
BDI # 26330912
Features
Port Type:
6 MM SAE
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Hand Lever
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Full Range Pressure Compensating Variable | Stainless Steel Spool
Overall Length - Inch:
4.6
Voltage:
Not Applicable
Overall Length - Millimeter:
116.85