25A-SY5220-5LZ-C6-F2
Description
25A-SY5220-5LZ-C6-F2 SOLENOID VALVE ; 24VDC SGL SOL BODY PT 5PORT 2POSI
Part # 25A-SY5220-5LZ-C6-F2
BDI # 25480661
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Body Ported | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | With Side Bracket | Compatible with Secondary Batteries
Overall Length - Inch:
5
Voltage:
24 VDC
Overall Width - Inch:
0.787
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.12 Cv Factor | Air Fluid | Body Ported | Individual Pilot Exhaust | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | One Touch Fitting | In/Out Position
Overall Length - Inch:
2.874
Voltage:
24 VDC
Overall Width - Inch:
0.63
SQ2141-5LOD1-C6
Description
SQ2141-5LOD1-C6 SOLENOID VALVE ; SINGLE SOL NON PLUG-IN
Part # SQ2141-5LOD1-C6
BDI # 25697244
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.51 - 0.71 Cv Factor | Standard | L Plug Without Connector | Side Locking Type | Without Manifold Block | Side Ported
Overall Length - Inch:
5.736
Voltage:
24 VDC
Overall Width - Inch:
0.65
SQ1141-5LO1-C6-M
Description
SQ1141-5LO1-C6-M SOLENOID VALVE ; SINGLE SOL NON PLUG-IN
Part # SQ1141-5LO1-C6-M
BDI # 25696787
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19 Cv Factor | Standard | L Plug Without Connector | Non Locking Push Type | With Manifold Block | Side Ported
Overall Length - Inch:
4.213
Voltage:
24 VDC
Overall Width - Inch:
0.425
SZ3260-5LOZ-C6
Description
SZ3260-5LOZ-C6 SOLENOID VALVE ; 24VDC 2POSI 5PORT PLUG IN
Part # SZ3260-5LOZ-C6
BDI # 25721015
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.18/0.19 Cv Factor | Air Fluid | Internal Pilot | L Plug without Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | One Touch Fitting | In/Out Position
Overall Length - Inch:
3.776
Voltage:
24 VDC
Overall Width - Inch:
0.413