8262H208TAC100/50D
Description
8262H208TAC100/50D SOLENOID VALVE, 1/4 X 7/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8262H208TAC100/50D
BDI # 27174663
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C
Overall Length - Inch:
3.125
Voltage:
100/50 VAC
EF8263H200VMBAC100/50D
Description
EF8263H200VMBAC100/50D SOLENOID VALVE, 3/8 X 5/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # EF8263H200VMBAC100/50D
BDI # 27185625
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | Ambient Temperature -25 To 55 Deg C | Explosion Proof | Mounting Bracket | FKM Seal | 18" Lead
Voltage:
100/50 VAC
Overall Width - Inch:
1.95
8262H202AAC100/50D
Description
8262H202AAC100/50D SOLENOID VALVE, 1/4 X 5/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8262H202AAC100/50D
BDI # 27169589
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | 18" Lead
Voltage:
100/50 VAC
Overall Width - Inch:
1.95
8344G070MOAC100/50D
Description
8344G070MOAC100/50D SOLENOID VALVE, 1/4 X 1/4 4 BRASS 10.1/F W (SMARTCATALOG)
Part # 8344G070MOAC100/50D
BDI # 27197743
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.8 - 1 Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | NBR Disc | Manual Operator
Overall Length - Inch:
4.75
Voltage:
100/50 VAC
8220G009AC100/50D
Description
8220G009AC100/50D SOLENOID VALVE, 1-1/X 1-1/ 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8220G009AC100/50D
BDI # 27197054
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
15 Cv Factor | 1-1/8" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
4.025
Voltage:
100/50 VAC