8342G001AC115/50
Description
8342G001AC115/50 SOLENOID VALVE ; 1/4 X 3/16 4 BRASS 20.1/F
Part # 8342G001AC115/50D
BDI # 20697476
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Overall Length - Inch:
3.325
Voltage:
115/50 VAC
8030G083AC115/50D
Description
8030G083AC115/50D SOLENOID VALVE ; 2/2 3/4IN PORT 110V BRASS
Part # 8030G083AC115/50D
BDI # 21847119
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.5 Cv Factor | 3/4" Orifice Size | General Purpose | Normally Open | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.54
Voltage:
115/50 VAC
8220G406AC115/50D
Description
8220G406AC115/50D SOL VALVE ; 1/2"X1/2" 2NC BRASS 10.1/H WTR/STM
Part # 8220G406AC115/50D
BDI # 21429991
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.7 Cv Factor | 1/2" Orifice Size | Hot Water - Steam Fluid | In/Out Position
Overall Length - Inch:
3.575
Voltage:
115/50 VAC
8320G198AC115/50D
Description
8320G198AC115/50D SOLENOID VALVE ; 1/4 X 11/6 3NO BRASS 10.1/F W
Part # 8320G198AC115/50D
BDI # 27203019
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.35 Cv Factor | 11/64" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
115/50 VAC
8320G184AC115/50D
Description
8320G184AC115/50D SOLENOID VALVE ; 3/2 1/4IN PORT 120V BRASS
Part # 8320G184AC115/50D
BDI # 21838369
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
115/50 VAC