OFSF8360G077AC22/50
Description
OFSF8360G077AC22/50 SOLENOID VALVE, 1/4 X 3/32 3NC PLASTI6.1/F W (SMARTCATALOG)
Part # OFSF8360G077AC22/50
BDI # 27029658
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.11 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Open Frame | Class F | High Temperature | Spade Terminal | Normally Closed
Voltage:
22/50 VAC
OFKF8360G075AC22/50
Description
OFKF8360G075AC22/50 SOLENOID VALVE, 1/4 X 1/16 3NC PLASTI6.1/F W (SMARTCATALOG)
Part # OFKF8360G075AC22/50
BDI # 27177860
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.07 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Open Frame | Class F | High Temperature | Screw Terminal
Voltage:
22/50 VAC
JSF8360G069AC22/50
Description
JSF8360G069AC22/50 SOLENOID VALVE, 1/4 X 3/32 3NO PLASTI6.1/F W (SMARTCATALOG)
Part # JSF8360G069AC22/50
BDI # 27245690
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.11 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Junction Box | Class H | High Temperature | Screw Terminal
Voltage:
22/50 VAC
JKH8360G067AC22/50
Description
JKH8360G067AC22/50 SOLENOID VALVE, 1/4 X 1/16 3NO PLASTI6.1/H W (SMARTCATALOG)
Part # JKH8360G067AC22/50
BDI # 27144936
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.07 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Junction Box | Class H | High Temperature | Screw Terminal
Voltage:
22/50 VAC
OFSF8360G075AC22/50
Description
OFSF8360G075AC22/50 SOLENOID VALVE, 1/4 X 1/16 3NC PLASTI6.1/F W (SMARTCATALOG)
Part # OFSF8360G075AC22/50
BDI # 27045396
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.07 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Open Frame | Class F | High Temperature | Spade Terminal
Voltage:
22/50 VAC