8360G073AC415/50D
Description
8360G073AC415/50D SOLENOID VALVE, 1/4 X 3/32 3U PLASTI6.1/F W (SMARTCATALOG)
Part # 8360G073AC415/50D
BDI # 27176134
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.11 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
2.22
Voltage:
415/50 VAC
8360G067AC415/50D
Description
8360G067AC415/50D SOLENOID VALVE, 1/4 X 1/16 3NO PLASTI6.1/F W (SMARTCATALOG)
Part # 8360G067AC415/50D
BDI # 27190325
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.07 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
2.22
Voltage:
415/50 VAC
8360G069AC415/50D
Description
8360G069AC415/50D SOLENOID VALVE, 1/4 X 3/32 3NO PLASTI6.1/F W (SMARTCATALOG)
Part # 8360G069AC415/50D
BDI # 27176129
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.11 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
2.22
Voltage:
415/50 VAC
8360G075AC415/50D
Description
8360G075AC415/50D SOLENOID VALVE, 1/4 X 1/16 3NC PLASTI6.1/F W (SMARTCATALOG)
Part # 8360G075AC415/50D
BDI # 27168874
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.07 Cv Factor | 1/16" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
2.22
Voltage:
415/50 VAC
8360G077AC415/50D
Description
8360G077AC415/50D SOLENOID VALVE, 1/4 X 3/32 3NC PLASTI6.1/F W (SMARTCATALOG)
Part # 8360G077AC415/50D
BDI # 27138943
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.11 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position | Normally Closed
Overall Length - Inch:
2.22
Voltage:
415/50 VAC