X8210G095/13244AC575/60
Description
X8210G095/13244AC575/60 SOLENOID VALVE
Part # X8210G095/13244AC575/60
BDI # 20716032
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Air - Inert Gas - Water | Special Construction
Voltage:
575/60 VAC