W354

COMPARE

W354

Description
W354 WORM GEAR ; 2" FACE WD 3" DIAMETRAL PITCH RH

MARTIN SPROCKET & GR

Part # W354

BDI # 613008

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 18
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 3 DP
Other Features: Spoke Style | Minimum Bore 1-1/2
Global Part Number GPN: 667181
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY