FS6400-12-10-O
Description
FS6400-12-10-O O-RING FACE SEAL ADAPTER ; 12MFS-10MORB
Part # FS6400-12-10-O
BDI # 17210392
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
3/4 Inch Tube OD
Overall Length - Inch:
1.99
Product Name:
Tube Adapter
Overall Length - Millimeter:
50.546
KFG2H1209-G04-C
Description
KFG2H1209-G04-C FITTING, MALE CONNECTOR
Part # KFG2H1209-G04-C
BDI # 25867498
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
9MM Tubing Inside Diameter
Product Name:
Tube Adapter
KFG2H0425-M5-E
Description
KFG2H0425-M5-E FITTING, MALE CONNECTOR
Part # KFG2H0425-M5-E
BDI # 25866529
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
2.5MM Tubing Inside Diameter
Product Name:
Tube Adapter
KFG2H0425-M5-C
Description
KFG2H0425-M5-C FITTING, MALE CONNECTOR
Part # KFG2H0425-M5-C
BDI # 26994353
Features
Fitting Type:
Straight | Connector
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
2.5MM Tubing Inside Diameter
Product Name:
Tube Adapter
Features
Fitting Type:
Union Straight | Bulkhead
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
3MM Tubing Inside Diameter
Overall Length - Inch:
1.283
Product Name:
Tube Adapter
Overall Length - Millimeter:
32.6