UCLP207-22
Description
UCLP207-22 PILLOW BLOCK BEARING UNIT ; 1-3/8" ID
Part # UCLP207-22
BDI # 112731
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Low Base
Global Part Number GPN:
524992
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCNFL205-16MZ2W
Description
UCNFL205-16MZ2W FLANGED BLOCK BEARING ; 1" BORE 3.9" BOLT CIRCLE 2 HOLE
Part # UCNFL205-16MZ2W
BDI # 114078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Zinc Coated Insert | White Housing | Has Slinger
Global Part Number GPN:
533000
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
99
UCP207
Description
UCP207 PILLOW BLOCK BEARING ; 35MM BORE 47.6MM BASE-CTR HGT 2 HOLE
Part # UCP207
BDI # 1401856
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row
Global Part Number GPN:
524350
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
KHP210-31
Description
KHP210-31 PILLOW BLOCK BEARING ; ECCENTRIC COLLAR 2 BOLT 1.9375IN BORE
Part # KHP210-31
BDI # 102485
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
UCFT202-10
Description
UCFT202-10 FLANGED BLOCK BEARING ; 5/8" BORE 3" BOLT CIRCLE 2 HOLE
Part # UCFT202-10
BDI # 111769
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
26
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533224
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76