SLD 1500 MM 260X325
Description
SLD 1500 MM 260X325 SHAFT LOCKING DEVICE
Part # 69790498074
BDI # 599005
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Length - Millimeter:
56.007
Other Features:
34 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
2.205
SLD 2600 MM 260X325
Description
SLD 2600 MM 260X325 SHAFT LOCKING DEVICE
Part # 69790497962
BDI # 598893
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.795
Outside Diameter - Millimeter:
325
Bore - Millimeter:
260
Bore - Inch:
10.236
Other Features:
Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Features
Component:
Keyless Shrink Disc Locking Assembly
Series:
SLD900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.945
Outside Diameter - Millimeter:
405
Bore - Millimeter:
260
Bore - Inch:
10.236
Other Features:
External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
FCX 7 HUB 10 2-1/2X7/8KW
Description
FCX 7 10 2-1/2X7/8KW COUPLING HUB
Part # 69790434622
BDI # 23190979
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 5.5S HUB RGD 260MM R7 56X12.4MMKW
Description
FX 5.5S HUB RGD 260MM R7 56X12.4MMKW ; FLANGE STYLE
Part # 69790445411
BDI # 23203202
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs