E317M2
Description
E317M2 ELECTRIC MOTOR ; 3 PHASE HP 7-1/2 RPM 1760 VOLTS 230/460
Part # E317M2
BDI # 21506979
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1760
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 19.4/9.7 Ampere | 4 Poles
Mounting Method:
Rigid
E316M2
Description
E316M2 AC MOTOR ; 7-1/2HP 1800RPM ODP 213T 3/60/200V
Part # E316M2
BDI # 22334229
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 21.4 Ampere | 4 Poles
Mounting Method:
Rigid