Page 1 of 2

Next

Compare
599

COMPARE

599

Description
599 REPLACEMENT MOTOR ; 5IN DIA 1/10HP 1550RPM HVAC

CENTURY MOTORS

Part # 599

BDI # 25163440

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.17
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3 Ampere | 4 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
492

COMPARE

492

Description
492 FAN/BLOWER MOTOR ; 230V 1/8HP 1550 RPM 1.1 FLA

CENTURY MOTORS

Part # 492

BDI # 21503713

Features

Enclosure: SE
Shaft Diameter - Inch: 0.5
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 2.92
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 1.1 Ampere | 4 Poles
Mounting Method: Belly Band | Round Frame

Price Inventory : Available to order
Loading Price
QTY
9724

COMPARE

9724

Description
9724 FAN MOTOR ; 1PH 60HZ 208-230V 1625RPM

CENTURY MOTORS

Part # 9724

BDI # 27901048

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.77
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 1.7 Ampere | 4 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
546

COMPARE

546

Description
546 DUEL-SHAFT AC MOTOR ; 1/20HP 115V 4-SPEED 1075RPM

CENTURY MOTORS

Part # 546

BDI # 27781136

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 2.92
Inch - Metric: Inch
Horse Power: 0.05HP
Other Features: Current Rating 0.78 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
615

COMPARE

615

Description
615 ; POR 1/10 1550 115/230 4.4/2.2 5" CCWSE

CENTURY MOTORS

Part # 615

BDI # 20181700

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.375
Sync RPM: 1550
Hertz: 60
Shaft Diameter - Millimeter: 9.525

Overall Length - Inch: 4.17
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY