C109LES
Description
C109LES GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115/230V
Part # C109LES
BDI # 21526955
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.59
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid
GF2014
Description
GF2014 AC MOTOR ; 1/6HP 1725RPM OPEN 48/56 1/60/115V
Part # GF2014
BDI # 22334399
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.9 Ampere | 4 Poles
Mounting Method:
Resilient
FEH1036SU
Description
FEH1036SU CONDENDER FAN MOTOR ; S82-031 1/3HP 1075PM 460V 1.2FLA
Part # FEH1036SU
BDI # 21967849
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.62
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.2 Ampere | 6 Poles
Mounting Method:
Extended Stud
HW2024BL
Description
HW2024BL CIRCULATOR PUMP MOTOR ; 1/4HP 1PH 1800RPM 115V 48 FRAME ODP
Part # HW2024BL
BDI # 24534685
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.59
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.6 Ampere | 4 Poles
Mounting Method:
Resilient
RB2034
Description
RB2034 FAN/BLOWER MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115V
Part # RB2034
BDI # 22335927
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.5 Ampere | 4 Poles
Mounting Method:
Resilient