H1053RBV1
Description
H1053RBV1 CONDENSER FANS HVAC/R MOTOR ; 1HP 3PH 900RPM 208-230/460V 56HZ
Part # H1053RBV1
BDI # 24534405
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.1 To 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method:
Rigid
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.9 To 8.9 Ampere | 4 Poles
Mounting Method:
Rigid
K104V1
Description
K104V1 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 1800RPM 115/230V 56HZ TEFC
Part # K104V1
BDI # 24534705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.6/6.3 Ampere | 4 Poles
Mounting Method:
Rigid
H738ES
Description
H738ES GENERAL PURPOSE MOTOR ; 3HP 3450RPM TEFC 56HZ 3PH 230/460V
Part # H738ES
BDI # 24534589
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
H1054RBV1
Description
H1054RBV1 AC MOTOR ; 1-1/2HP 850RPM OAO 56HZ 3PH 208-230/460V
Part # H1054RBV1
BDI # 22334463
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6.6 To 6.6/3.3 Ampere | 8 Poles
Mounting Method:
Rigid