C331V1
Description
C331V1 AUGER DRIVE MOTOR ; 1HP 1PH 1800RPM 115/230V 56NY FRAME TEFC
Part # C331V1
BDI # 24533724
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Round Frame