C249
Description
C249 CIRCULATOR PUMP MOTOR ; 1/2HP 1PH 1800RPM 115/208-230V 56YZ ODP
Part # C249
BDI # 24533708
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.8/2.8 To 2.9 Ampere | 4 Poles
Mounting Method:
Cushion