546

COMPARE

546

Description
546 DUEL-SHAFT AC MOTOR ; 1/20HP 115V 4-SPEED 1075RPM

CENTURY MOTORS

Part # 546

BDI # 27781136

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 2.92
Inch - Metric: Inch
Horse Power: 0.05HP
Other Features: Current Rating 0.78 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY