RAL1026A
Description
RAL1026A FAN AND BLOWER MOTOR ; 1/4HP 3 SPEED 115VAC 48 FRAME
Part # RAL1026A
BDI # 24989505
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.63
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 6 Poles
Mounting Method:
Resilient Ring
HW2024BL
Description
HW2024BL CIRCULATOR PUMP MOTOR ; 1/4HP 1PH 1800RPM 115V 48 FRAME ODP
Part # HW2024BL
BDI # 24534685
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.59
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.6 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
SCR Drive | Current Rating 2.7 Ampere
Mounting Method:
Round Frame
ARB2024L2
Description
ARB2024L2 BELT DRIVE MOTOR ; 1/4-1/12HP TEAO 56Z 1/60/115V
Part # ARB2024L2
BDI # 22333351
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.4/3 Ampere | 4/6 Poles
Mounting Method:
Resilient
ARB2024L3
Description
ARB2024L3 BELT DRIVE MOTOR ; 1/4HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2024L3
BDI # 22333353
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.3/1.7 To 1.7 Ampere | 4 Poles
Mounting Method:
Resilient