E514M2

COMPARE

E514M2

Description
E514M2 AC MOTOR ; 25HP 1800RPM ODP 284T 3/60/230/460V

CENTURY MOTORS

Part # E514M2

BDI # 22334257

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 14
Inch - Metric: Inch
Horse Power: 25HP
Other Features: Current Rating 61/30.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY