H706ES
Description
H706ES AC MOTOR ; 2HP 3450RPM TEFC 56J 3/60/200-230/460V
Part # H706ES
BDI # 22334541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 2 Poles
Mounting Method:
Round Frame
H196ES
Description
H196ES GENERAL PURPOSE PUMP MOTOR ; 2HP 3PH 3600RPM 230/460V 56C FRAME TEFC
Part # H196ES
BDI # 24534431
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 2 Poles
Mounting Method:
Round Frame
K204M2
Description
K204M2 AC MOTOR ; 2HP 1730RPM TEFC 182TZ 1/60/115/230V
Part # K204M2
BDI # 22334689
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 24.8/12.4 Ampere | 4 Poles
Mounting Method:
Rigid
K107
Description
K107 AC MOTOR ; 2HP 1725RPM TEFC 145TC 1/60/115/208-230V
Part # K107
BDI # 22334659
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.8/9.6 To 8.9 Ampere | 4 Poles
Mounting Method:
Round Frame
C319V1
Description
C319V1 GENERAL PURPOSE MOTOR ; 2HP 1PH 1800RPM 230V 56HZ FRAME TEFC
Part # C319V1
BDI # 24533722
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.8 Ampere | 4 Poles
Mounting Method:
Rigid