TO139RS
Description
TO139RS AC MOTOR ; 20HP 1200RPM ODP 286T 3/60/230/460V
Part # TO139RS
BDI # 22336231
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1182
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.9
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Current Rating 52.5/26.3 Ampere | 6 Poles
Mounting Method:
Rigid