K204M2
Description
K204M2 AC MOTOR ; 2HP 1730RPM TEFC 182TZ 1/60/115/230V
Part # K204M2
BDI # 22334689
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 24.8/12.4 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.56 Ampere | 4 Poles
Mounting Method:
Rigid
CF103
Description
CF103 AC MOTOR ; 1-1/2HP 1800 TEFC 145TC 3PH 208-230/460V
Part # CF103
BDI # 22333931
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.83
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.9/2 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.5 Ampere | 4 Poles
Mounting Method:
Rigid
K301M2
Description
K301M2 AC MOTOR ; 7-1/2HP 1740RPM TEFC 215TZ 1/60/230V
Part # K301M2
BDI # 22334719
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 38 Ampere | 4 Poles
Mounting Method:
Rigid