E514M2
Description
E514M2 AC MOTOR ; 25HP 1800RPM ODP 284T 3/60/230/460V
Part # E514M2
BDI # 22334257
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Current Rating 61/30.5 Ampere | 4 Poles
Mounting Method:
Rigid
E516M2
Description
E516M2 CENTRIFUGAL FAN MOTOR ; 30HP 230/460VAC 73.2/36.6A 3PH 1765RPM
Part # E516M2
BDI # 21565257
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
15.5
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Current Rating 73.2/36.6 Ampere | 4 Poles
Mounting Method:
Rigid