Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6 To 5.5/2.75 Ampere | 2 Poles
Mounting Method:
Cushion
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.38
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.3/8.6 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.4/6.8 Ampere | 2 Poles
Mounting Method:
Round Frame
H661ES
Description
H661ES GENERAL PURPOSE PUMP MOTOR ; 1.5HP 3PH 3600RPM 230/460V 56J TEFC
Part # H661ES
BDI # 24534561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.88
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid