SQS1152R

COMPARE

SQS1152R

Description
SQS1152R POOL PUMP MOTOR ; 1.5HP 3450/1725 230 ODP 48Y THD SHFT 2SP

CENTURY MOTORS

Part # SQS1152R

BDI # 20181695

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450/1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 1.38
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 10/3 Ampere | 2 Poles
Mounting Method: Square Flange

Price Inventory : Available to order
Loading Price
QTY