P212M2
Description
P212M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 3600RPM 230V 184TCZ FRAME ODP
Part # P212M2
BDI # 24534793
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3520
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 25.4 Ampere | 2 Poles
Mounting Method:
Rigid