Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1745/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.1/1.3 Ampere | 4/6 Poles
Mounting Method:
Cushion
EM3738F
Description
EM3738F CONDENSER FAN AC MOTOR ; 1/2HP PSC 1075 460V TE BB 10U 70C
Part # EM3738F
BDI # 25275216
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.5 Ampere | 6 Poles
Mounting Method:
Extended Stud
H656V1
Description
H656V1 BELT DRIVE MOTOR ; 1/2 HP 1725RPM J56Y 3PHASE
Part # H656V1
BDI # 24449298
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.95/0.6 Ampere | 4/6 Poles
Mounting Method:
Cushion
ORM4688BF
Description
ORM4688BF CONDENSER FAN MOTOR ; 1/3-1/8HP 1PH 60HZ 460V 825RPM ENCLOSED
Part # ORM4688BF
BDI # 27812957
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
825
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.62
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1 Ampere | 8 Poles
Mounting Method:
Extended Stud
FEH1028S
Description
FEH1028S CONDENSER FAN MOTOR ; 1/4HP 1PH 60HZ 460V 850RPM TEAO
Part # FEH1028S
BDI # 27812960
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 0.75 Ampere | 8 Poles
Mounting Method:
Extended Stud