07UWBQ3AB118A_B ULTRAMITE
Description
07UWBQ3AB118A-B ULTRAMITE ; HELICAL BEVEL GEARMOTOR
Part # 4761663
BDI # 18103640
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
14.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Triple Reduction | Model A | Single Seal | Standard Synthetic Lubricant | With Flange Motor Adapter
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.78