1175WBWM6S300-AA OMNIBOX
Description
1175WBWM6S300-AA OMNIBOX WORM REDUCER ; 4706417 POR
Part # 10103123
BDI # 24128278
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.12
1700WUWM1A300-AC OMNIBOX
Description
1700WUWM1A300-AC OMNIBOX WORM REDUCER ; 4754713 POR
Part # 10105840
BDI # 24135495
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.09
11000WUWM6S300-AE OMNIBOX
Description
11000WUWM6S300-AE OMNIBOX WORM REDUCER ; 4732775 POR
Part # 10105459
BDI # 24136335
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
254
Nominal Center Distance - Inch:
10
Other Features:
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
35.89
1525WOWQMA300AA3.438 OMNIBOX
Description
1525WOWQMA300AA3.438 OMNIBOX ; 4706459 POR
Part # 10103160
BDI # 24134305
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Double Reduction | Worm on Top | Flange Mounted Electric Motor Without Coupling
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.63