5407JR05A SHAFT MOUNT BU-3.938
Description
5407JR05A SHAFT MOUNT BU-3.938 ; 795223 HELICAL GEAR DRIVE NON RETURNABLE
Part # 10492169
BDI # 18109559
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Single Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 3.938
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
5407JR05A SHAFT MOUNT W/O BUSH
Description
5407JR05A SHAFT MOUNT W/O BUSH ; 794695 HELICAL GEAR DRIVE NON RETURNABLE
Part # 10499147
BDI # 18109562
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
5407JR05A W/O BUSHING
Description
5407JR05A W/O BUSHING ; 795269 HELICAL GEAR DRIVE NON RETURNABLE
Part # 10497380
BDI # 18109556
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
200HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.962
Nominal Center Distance - Inch:
8.03
Other Features:
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted | Model A | With Fan
Mounting Method:
Direct Mounted
Overall Length - Inch:
20.16
5207JSC05A SCREW CONV DRIVE DS-2.437
Description
5207JSC05A SCREW CONV DRIVE DS-2.437 ; 794985 SHAFT MOUNT REDUCER NON RET
Part # 10495436
BDI # 18109266
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Single Reduction | Screw Conveyor | Seal Housing | Model A | Keyless
Mounting Method:
Flange Mounted
Overall Length - Inch:
25.388
5215JR05A SHAFT MOUNT BU-2.438
Description
5215JR05A SHAFT MOUNT BU-2.438 ; 795009 HELICAL GEAR DRIVE NON RETURNABLE
Part # 10495222
BDI # 18109327
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
141.986
Nominal Center Distance - Inch:
5.59
Other Features:
Single Reduction | With Bushing | Other Mount Torque Arm Mounted | Model A | Bushing Bore 2.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.14